- HE30 Bushing
- 2 15/16" Bore
| Bolt Size | 01/02/2013 |
| Bushing Type | HE |
| Flange Thickness | 0.875 in |
| Wrench Torque | 60 lbf |
| Bushing Series | HE30 |
| Length Through Bore | 2.75 in |
| Bore Size | 2.9375 in |
| Bolt Holes | 4 |
| Weight | 6.96 LB |
| EAN or UPC | 782475269426 |
| NSN Number | 6850-01-167-0678 |

