- HE35 Bushing
- 2 3/16" Bore
- No Keyway
| Flange Thickness | 0.875 in |
| Bore Size | 2.1875 in |
| Bushing Series | HE35 |
| Bolt Holes | 4 |
| Bushing Type | HE |
| Wrench Torque | 90 lbf |
| Bolt Size | 9/16-12 |
| Length Through Bore | 3 in |
| Weight | 8.0 LB |
| EAN or UPC | 782475272150 |
| Flange Thickness | 0.875 in |
| Bore Size | 2.1875 in |
| Bushing Series | HE35 |
| Bolt Holes | 4 |
| Bushing Type | HE |
| Wrench Torque | 90 lbf |
| Bolt Size | 9/16-12 |
| Length Through Bore | 3 in |
| Weight | 8.0 LB |
| EAN or UPC | 782475272150 |