- HE35 Bushing
- 3 7/16" Bore
| Bore Size | 3.4375 in |
| Length Through Bore | 3 in |
| Flange Thickness | 7/8 in |
| Bolt Holes | 4 |
| Bolt Size | 09/16/2012 |
| Wrench Torque | 90 lbf |
| Bushing Series | HE35 |
| Bushing Type | HE |
| Weight | 10.6 LB |
| EAN or UPC | 782475269709 |
| Bore Size | 3.4375 in |
| Length Through Bore | 3 in |
| Flange Thickness | 7/8 in |
| Bolt Holes | 4 |
| Bolt Size | 09/16/2012 |
| Wrench Torque | 90 lbf |
| Bushing Series | HE35 |
| Bushing Type | HE |
| Weight | 10.6 LB |
| EAN or UPC | 782475269709 |