- HE60 Bushing
- 4 1/4" Bore
| Bushing Series | HE60 |
| Wrench Torque | 350 lbf |
| Bolt Holes | 6 |
| Flange Thickness | 1 3/4 in |
| Bore Size | 4.25 in |
| Length Through Bore | 5.25 in |
| Bushing Type | HE |
| Bolt Size | 07/08/2009 |
| Weight | 47.0 LB |
| EAN or UPC | 782475272389 |
| Bushing Series | HE60 |
| Wrench Torque | 350 lbf |
| Bolt Holes | 6 |
| Flange Thickness | 1 3/4 in |
| Bore Size | 4.25 in |
| Length Through Bore | 5.25 in |
| Bushing Type | HE |
| Bolt Size | 07/08/2009 |
| Weight | 47.0 LB |
| EAN or UPC | 782475272389 |