- HE60 Bushing
- 5 7/16" Bore
| Bolt Size | 7/8-9 |
| Flange Thickness | 1.75 in |
| Bolt Holes | 6 |
| Bushing Series | HE60 |
| Bushing Type | HE |
| Wrench Torque | 350 lbf |
| Length Through Bore | 5.25 in |
| Bore Size | 5.4375 in |
| Weight | 54.1 LB |
| EAN or UPC | 782475270446 |
| Bolt Size | 7/8-9 |
| Flange Thickness | 1.75 in |
| Bolt Holes | 6 |
| Bushing Series | HE60 |
| Bushing Type | HE |
| Wrench Torque | 350 lbf |
| Length Through Bore | 5.25 in |
| Bore Size | 5.4375 in |
| Weight | 54.1 LB |
| EAN or UPC | 782475270446 |