- 1.9375" Shaft, Cast Iron, Tapered Adapter Sleeve Locking
| Shaft Dia. | 1.9375 in |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Housing Width | 6 1/4 in |
| Length Through Bore | 8.25 in |
| Overall Width | 8 1/4 in |
| Hanger Type | Normal-Duty |
| Collar O.D. | 3 7/8 in |
| Housing Length | 6 1/4 in |
| Housing Height | 4 5/8 in |
| Weight | 14.25 LB |
| EAN or UPC | 782475033928 |

