- 2.1875" Shaft, Cast Iron, Tapered Adapter Sleeve Locking
| Housing Material | Cast Iron |
| Housing Height | 5 1/8 in |
| Length Through Bore | 8.875 in |
| Housing Length | 6 7/8 in |
| Housing Width | 6 7/8 in |
| Overall Width | 8 7/8 in |
| Collar O.D. | 4 3/8 in |
| Shaft Dia. | 2.1875 in |
| Locking Device | Adapter Mounted |
| Hanger Type | Normal-Duty |
| Weight | 20.02 LB |
| EAN or UPC | 782475033935 |

