- 2.4375" Shaft, Cast Iron, Tapered Adapter Sleeve Locking
| Housing Width | 7 5/8 in |
| Hanger Type | Normal-Duty |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 2.4375 in |
| Housing Length | 7 5/8 in |
| Housing Material | Cast Iron |
| Length Through Bore | 9.625 in |
| Housing Height | 5 3/8 in |
| Overall Width | 9 5/8 in |
| Collar O.D. | 4 21/32 in |
| Weight | 25.2 LB |
| EAN or UPC | 782475033942 |

