- 1.25" Shaft, Cast Iron, Eccentric Locking Collar
applications
- Textile
- Agriculture food
- Unit handling
- Paper
- Forest products
features
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Grade 10 balls for quieter operation and less vibration
- Self-locking collar is secured with a single setscrew
| Thread Size | 01/02/2024 |
| Housing Height | 4 1/4 in |
| Overall Width | 1 43/64 in |
| Hanger Type | Normal-Duty |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Housing Length | 3 1/2 in |
| Length Through Bore | 2.01563 in |
| Collar O.D. | 2 1/8 in |
| Shaft Dia. | 1.25 in |
| Weight | 2.7 LB |
| EAN or UPC | 782475117796 |

