- 107 AGMA Unit Size
- Cast Iron Housing Material
- Double Stage Reduction
| Bore Dia. [Max] | 1.438 in |
| Seal Type | Double-Lip Contact |
| Bore Length | 7.06 in |
| AGMA Unit Size | 107 |
| Actual Ratio | 25.64 |
| Screw Conveyor Compatible | No |
| Ratio | 25:1 |
| Connection Type | Hydraulic |
| Component Type | Gearbox |
| Bushing Required | Yes |
| Output Style | Hollow Bore |
| Nominal Ratio | 25 |
| Reduction Type | Double Stage |
| Housing Material | Cast Iron |
| Depth | 13.22 in |
| Input Speed [Max] | 2179 rpm |
| Input Style | Direct Mount |
| Weight | 0.0 LB |
| EAN or UPC | 782477847561 |

