- Size 200 Hydroil Shaft Mounted Speed Reducer
- 25:1 Ratio
- 1 15/16" Straight Bore
| Input Shaft | N/A |
| Box Length | 8 3/8 in |
| Output Style | Straight Bore |
| AGMA Unit Size | 115 |
| Mfr. Unit Size | HXT2 |
| Drive Type | Hydroil |
| Box Width | 4 9/16 in |
| Box Height | 11 13/32 in |
| Output Bushing Bore Range [Max] | 1.75 in |
| Output (Shaft or Bore) Size | 1 15/16 in |
| Ratio | 25:1 |
| Output Bushing Bore Range [Min] | 1.1875 in |
| Weight | 65.0 LB |
| EAN or UPC | 782475206636 |

