- Size 400 Hydroil Shaft Mounted Speed Reducer
- 5:1 Ratio
- 2 7/16" Straight Bore
| Box Height | 15 1/8 in |
| Output Bushing Bore Range [Max] | 2.25 in |
| Output (Shaft or Bore) Size | 2 7/16 in |
| Box Width | 6 1/8 in |
| Output Style | Straight Bore |
| Drive Type | Hydroil |
| Input Shaft | N/A |
| Output Bushing Bore Range [Min] | 1.4375 in |
| Ratio | 5:1 |
| Mfr. Unit Size | HXT4 |
| Max. Input HP @ 100 rpm | 19.6 hp |
| AGMA Unit Size | 207 |
| Box Length | 10 3/8 in |
| Weight | 126.0 LB |
| EAN or UPC | 782475689354 |

