Dodge
HXT415ET 6B
2.438 in Bore Cast Iron Double Stage Direct Mount Taper Bush Reducer
Item #120674690
- 207 AGMA Unit Size
- Cast Iron Housing Material
- Double Stage Reduction
| Ratio | 15:1 |
| Bore Length | 10 in |
| Connection Type | Hydraulic |
| Bushing Required | Yes |
| Reduction Type | Double Stage |
| Seal Type | Double-Lip Contact |
| Actual Ratio | 15.13 |
| Screw Conveyor Compatible | No |
| Housing Material | Cast Iron |
| AGMA Unit Size | 207 |
| Depth | 16.13 in |
| Bore Dia. [Max] | 2.438 in |
| Input Speed [Max] | 2118 rpm |
| Output Style | Hollow Bore |
| Input Style | Direct Mount |
| Component Type | Gearbox |
| Nominal Ratio | 15 |
| Weight | 143.0 LB |
| EAN or UPC | 782477848599 |
