- Cast Iron Housing Material
- 8.22 in Bore Length
- Double Stage Reduction Type
| Reduction Type | Double Stage |
| Component Type | Gearbox |
| Housing Material | Cast Iron |
| Actual Ratio | 24.38 |
| AGMA Unit Size | 207 |
| Seal Type | Double-Lip Contact |
| Output Style | Hollow Bore |
| Input Speed [Max] | 2072 rpm |
| Bore Dia. [Max] | 2.438 in |
| Connection Type | Hydraulic |
| Bore Length | 8.22 in |
| Ratio | 25:1 |
| Input Style | Direct Mount |
| Depth | 15.16 in |
| Bushing Required | No |
| Screw Conveyor Compatible | No |
| Nominal Ratio | 25 |
| Weight | 0.0 KG |
| EAN or UPC | 782477848537 |

