- 207 AGMA Unit Size
- Cast Iron Housing Material
- Double Stage Reduction
| AGMA Unit Size | 207 |
| Seal Type | Double-Lip Contact |
| Component Type | Gearbox |
| Output Style | Hollow Bore |
| Nominal Ratio | 25 |
| Input Style | Direct Mount |
| Bore Dia. [Max] | 2.438 in |
| Input Speed [Max] | 2072 rpm |
| Bore Length | 10 in |
| Bushing Required | Yes |
| Actual Ratio | 24.38 |
| Housing Material | Cast Iron |
| Screw Conveyor Compatible | No |
| Depth | 16.13 in |
| Ratio | 25:1 |
| Connection Type | Hydraulic |
| Reduction Type | Double Stage |
| Weight | 0.0 LB |
| EAN or UPC | 782477848476 |

