- Size 500 Hydroil Shaft Mounted Speed Reducer
- 5:1 Ratio
- 2 15/16" Straight Bore
| Ratio | 5:1 |
| Input Shaft | N/A |
| Box Length | 13 1/8 in |
| Box Height | 18 5/16 in |
| Output (Shaft or Bore) Size | 2 15/16 in |
| Drive Type | Hydroil |
| Output Style | Straight Bore |
| Mfr. Unit Size | HXT5 |
| Output Bushing Bore Range [Max] | 2.6875 in |
| Box Width | 6 5/16 in |
| AGMA Unit Size | 215 |
| Output Bushing Bore Range [Min] | 1.875 in |
| Max. Input HP @ 100 rpm | 25 hp |
| Weight | 186.0 LB |
| EAN or UPC | 782475671618 |

