- Cast Iron Housing Material
- 8.66 in Bore Length
- Double Stage Reduction Type
| Nominal Ratio | 15 |
| Ratio | 15:1 |
| Bore Length | 8.66 in |
| Input Speed [Max] | 1925 rpm |
| Bore Dia. [Max] | 2.938 in |
| Screw Conveyor Compatible | No |
| Seal Type | Double-Lip Contact |
| Connection Type | Hydraulic |
| Reduction Type | Double Stage |
| Bushing Required | No |
| Output Style | Hollow Bore |
| Component Type | Gearbox |
| Actual Ratio | 15.4 |
| Depth | 16.69 in |
| Housing Material | Cast Iron |
| AGMA Unit Size | 215 |
| Input Style | Direct Mount |
| Weight | 215.2 LB |
| EAN or UPC | 782477848810 |

