Dodge
HXT525ET 6B
2.938 in Bore Cast Iron Double Stage Direct Mount Taper Bush Reducer
Item #120674843
- 215 AGMA Unit Size
- Cast Iron Housing Material
- Double Stage Reduction
| Input Speed [Max] | 2044 rpm |
| Screw Conveyor Compatible | No |
| Input Style | Direct Mount |
| Bushing Required | Yes |
| Bore Dia. [Max] | 2.938 in |
| Ratio | 25:1 |
| Seal Type | Double-Lip Contact |
| Bore Length | 10.5 in |
| Depth | 16.88 in |
| Reduction Type | Double Stage |
| Actual Ratio | 25.56 |
| Output Style | Hollow Bore |
| Connection Type | Hydraulic |
| AGMA Unit Size | 215 |
| Component Type | Gearbox |
| Nominal Ratio | 25 |
| Housing Material | Cast Iron |
| Weight | 212.0 LB |
| EAN or UPC | 782477848889 |
