- 215 AGMA Unit Size
- Cast Iron Housing Material
- Double Stage Reduction
| Bore Dia. [Max] | 2.938 in |
| Bore Length | 10.5 in |
| Nominal Ratio | 25 |
| Bushing Required | Yes |
| Housing Material | Cast Iron |
| Input Style | Direct Mount |
| Component Type | Gearbox |
| Seal Type | Double-Lip Contact |
| Ratio | 25:1 |
| Screw Conveyor Compatible | No |
| Output Style | Hollow Bore |
| Connection Type | Hydraulic |
| Actual Ratio | 25.56 |
| Depth | 16.88 in |
| AGMA Unit Size | 215 |
| Input Speed [Max] | 2044 rpm |
| Reduction Type | Double Stage |
| Weight | 204.0 LB |
| EAN or UPC | 782477848773 |

