- 307 AGMA Unit Size
- Cast Iron Housing Material
- Double Stage Reduction
| Component Type | Gearbox |
| Output Style | Hollow Bore |
| Connection Type | Hydraulic |
| Housing Material | Cast Iron |
| Bore Dia. [Max] | 3.438 in |
| Ratio | 25:1 |
| Depth | 18.58 in |
| Input Style | Direct Mount |
| AGMA Unit Size | 307 |
| Screw Conveyor Compatible | No |
| Bore Length | 11.5 in |
| Actual Ratio | 25.13 |
| Bushing Required | Yes |
| Nominal Ratio | 25 |
| Reduction Type | Double Stage |
| Seal Type | Double-Lip Contact |
| Input Speed [Max] | 2010 rpm |
| Weight | 308.0 LB |
| EAN or UPC | 782477848933 |

