- Size 700 Hydroil Shaft Mounted Speed Reducer
- 25:1 Ratio
- 3 15/16" Straight Bore
| AGMA Unit Size | 315 |
| Ratio | 25:1 |
| Box Length | 18 3/4 in |
| Box Width | 7 3/4 in |
| Output Bushing Bore Range [Max] | 3.4375 in |
| Box Height | 25 15/16 in |
| Output (Shaft or Bore) Size | 3 15/16 in |
| Output Bushing Bore Range [Min] | 2.4375 in |
| Input Shaft | N/A |
| Output Style | Straight Bore |
| Drive Type | Hydroil |
| Mfr. Unit Size | HXT7 |
| Weight | 460.0 LB |
| EAN or UPC | 782475215652 |

