- IEB-Series Brake
- 34 Ft-Lbs Static Torque
- 90 VDC
- Uses 1310 Taper-Lock Bushing
- No Output Shaft
features
- Integral splined armature and fan designed for maximum cooling
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Factory assembled, tested and preburnished
- Ready to mount on standard motor shafts
- Antirotation torque arm can be mounted in any location around the shaft
compliances
- 0
| Torque Rating | 34 in lb |
| Voltage Rating | 90 |
| Bushing Series | 1310 |
| Outside Dia. | 5.17 in |
| Unit Size | 475 |
| Bore Size [Max] | 1.4375 in |
| Style | Shaft Mount |
| Housing Length | 1.88 in |
| Bushing Type | Taper-Lock® |
| Bore Size [Min] | 0.5 in |
| Weight | 6.34 LB |
| EAN or UPC | 782475509805 |

