- IEB-Series Brake
- 175 Ft-Lbs Static Torque
- 90 VDC
- Uses 1615 Taper-Lock Bushing
- No Output Shaft
features
- Integral splined armature and fan designed for maximum cooling
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Factory assembled, tested and preburnished
- Ready to mount on standard motor shafts
- Antirotation torque arm can be mounted in any location around the shaft
compliances
- 0
| Bore Size [Min] | 0.5 in |
| Bore Size [Max] | 1.6875 in |
| Style | Shaft Mount |
| Torque Rating | 175 in lb |
| Housing Length | 2.72 in |
| Bushing Series | 1615 |
| Outside Dia. | 8.39 in |
| Unit Size | 825 |
| Bushing Type | Taper-Lock® |
| Voltage Rating | 90 |
| Weight | 20.86 LB |
| EAN or UPC | 782475511815 |

