- IEC-Series Clutch
- 22 Ft-Lbs Static Torque
- 6 VDC
- 1/2" Bore
features
- Integral splined armature and fan designed for maximum cooling
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Friction surfaces are easily replaced
- Factory assembled, tested and preburnished
- Ready to mount on standard motor shafts
compliances
- 0
| Voltage Rating | 6 VDC |
| Torque Rating | 22 in lb |
| Bore Size | 0.5 in |
| Style | Shaft Mount |
| Frame | N/A |
| Outside Dia. | 4.08 in |
| Housing Length | 4.65 in |
| Weight | 4.0 LB |
| EAN or UPC | 782475513574 |

