- IEC-Series Clutch
- 34 Ft-Lbs Static Torque
- 90 VDC
- 5/8" Bore
features
- Integral splined armature and fan designed for maximum cooling
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Friction surfaces are easily replaced
- Factory assembled, tested and preburnished
- Ready to mount on standard motor shafts
compliances
- 0
| Frame | N/A |
| Style | Shaft Mount |
| Torque Rating | 34 in lb |
| Bore Size | 0.625 in |
| Outside Dia. | 5.17 in |
| Voltage Rating | 90 |
| Housing Length | 5.3 in |
| Weight | 10.5 LB |
| EAN or UPC | 782475513949 |

