- IEC-Series Clutch
- 475 Size
- 34 lbf ft Static Torque
- 12 VDC
- Using Series 1008 Taper-Lock® Bushing
features
- Integral splined armature and fan designed for maximum cooling
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Friction surfaces are easily replaced
- Factory assembled, tested and preburnished
- Ready to mount on standard motor shafts
compliances
- 0
| Bushing Type | Taper-Lock® |
| Housing Length | 5.3 in |
| Outside Dia. | 5.17 in |
| Style | Shaft Mount |
| Voltage Rating | 12 VDC |
| Torque Rating | 34 in lb |
| Bushing Series | 1108 |
| Weight | 6.0 LB |
| EAN or UPC | 782475607099 |

