- IEC-Series Clutch
- 650 Size
- 100 lbf ft Static Torque
- 24 VDC
- Using Series 1310 Taper-Lock® Bushing
features
- Integral splined armature and fan designed for maximum cooling
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Friction surfaces are easily replaced
- Factory assembled, tested and preburnished
- Ready to mount on standard motor shafts
compliances
- 0
| Bushing Series | 1310 |
| Bushing Type | Taper-Lock® |
| Housing Length | 6.68 in |
| Torque Rating | 100 in lb |
| Outside Dia. | 6.68 in |
| Voltage Rating | 24 VDC |
| Style | Shaft Mount |
| Weight | 11.0 LB |
| EAN or UPC | 782475569250 |

