- IEC-Series Clutch
- 175 Ft-Lbs Static Torque
- 90 VDC
- 1 1/8" Bore
features
- Integral splined armature and fan designed for maximum cooling
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Friction surfaces are easily replaced
- Factory assembled, tested and preburnished
- Ready to mount on standard motor shafts
compliances
- 0
| Outside Dia. | 8.43 in |
| Housing Length | 7.01 in |
| Torque Rating | 175 in lb |
| Style | Shaft Mount |
| Bore Size | 1.125 in |
| Voltage Rating | 90 |
| Frame | N/A |
| Weight | 32.27 LB |
| EAN or UPC | 782475512157 |

