- Adapter Mounted IMPERIAL Series Bearing Insert
- 1 1/2" Shaft Size
- 80 mm OD
- TRIDENTâ„¢ Triple Lip Rubbing Seals
| Material | Steel |
| Bearing Type | Spherical Roller Bearing |
| O.D. Type | Spherical |
| Overall Width | 2 5/8 in |
| Locking Device | Adapter Sleeve |
| Inch/Metric | Inch Bore |
| Rolling Element | Spherical Roller Bearing |
| I.D. | 1.5 in |
| Outer Ring Width | 61/64 in |
| Bore Type | Round Bore |
| Seal Material | Metal, Rubber |
| Lubrication | Relubricatable |
| O.D. | 80 mm |
| Duty | Heavy-Duty |
| Enclosure | Double Sealed |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Weight | 2.45 LB |
| EAN or UPC | 782475312726 |

