- Adapter Mounted IMPERIAL Series Bearing Insert
- 2 3/16" Shaft Size
- 100 mm OD
- TRIDENTâ„¢ Triple Lip Rubbing Seals
| Bore Type | Round Bore |
| O.D. | 100 mm |
| I.D. | 2.1875 in |
| Material | Steel |
| Seal Material | Metal, Rubber |
| Outer Ring Width | 1 3/64 in |
| Enclosure | Double Sealed |
| O.D. Type | Spherical |
| Locking Device | Adapter Sleeve |
| Duty | Heavy-Duty |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Bearing Type | Spherical Roller Bearing |
| Rolling Element | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Overall Width | 3 1/32 in |
| Inch/Metric | Inch Bore |
| Weight | 4.1 LB |
| EAN or UPC | 782475312795 |

