- Adapter Mounted IMPERIAL Series Bearing Insert
- 2 11/16" Shaft Size
- 130 mm OD
- TRIDENTâ„¢ Triple Lip Rubbing Seals
| Locking Device | Adapter Sleeve |
| Outer Ring Width | 1 9/32 in |
| O.D. Type | Spherical |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Rolling Element | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Seal Material | Metal, Rubber |
| O.D. | 130 mm |
| I.D. | 2.6875 in |
| Overall Width | 3 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Material | Steel |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Duty | Heavy-Duty |
| Weight | 7.06 LB |
| EAN or UPC | 782475312993 |

