- Adapter Mounted IMPERIAL Series Bearing Insert
- 3 7/16" Shaft Size
- 160 mm OD
- TRIDENTâ„¢ Triple Lip Rubbing Seals
| Overall Width | 4 11/64 in |
| I.D. | 3.4375 in |
| Locking Device | Adapter Sleeve |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Lubrication | Relubricatable |
| Material | Steel |
| Bore Type | Round Bore |
| Seal Material | Metal, Rubber |
| Enclosure | Double Sealed |
| Rolling Element | Spherical Roller Bearing |
| O.D. | 160 mm |
| Outer Ring Width | 1 5/8 in |
| O.D. Type | Spherical |
| Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch Bore |
| Weight | 12.09 LB |
| EAN or UPC | 782475313051 |

