- Adapter Mounted IMPERIAL Series Bearing Insert
- 4 15/16" Shaft Size
- 230 mm OD
- TRIDENT Triple Lip Rubbing Seals
| Lubrication | Relubricatable |
| I.D. | 4.9375 in |
| Seal Material | Metal, Rubber |
| Seal Type | TRIDENT Triple Lip Rubbing Seals |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Rolling Element | Spherical Roller Bearing |
| O.D. | 230 mm |
| Locking Device | Adapter Sleeve |
| Overall Width | 5 63/64 in |
| Bearing Type | Spherical Roller Bearing |
| Material | Steel |
| Duty | Heavy-Duty |
| O.D. Type | Spherical |
| Outer Ring Width | 2 19/32 in |
| Inch/Metric | Inch Bore |
| Weight | 42.17 LB |
| EAN or UPC | 782475313129 |

