- 2 7/16" ID x 110 mm OD x 26 mm Outer Ring Width
- Double Sealed (Contact)
- Concentric Clamp Collar
- Regreasable
- Steel
applications
- Air handling
- Unit handling
- Food
- Forest products
- Paper
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
- D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
| Locking Device | Concentric Clamp Collar |
| Overall Width | 2 5/8 in |
| Duty | Standard-Duty |
| Lubrication | Relubricatable |
| Material | Steel |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 26 mm |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| O.D. | 110 mm |
| I.D. | 2.4375 in |
| Bearing Type | Ball Bearing |
| Length Through Bore | 2.625 in |
| Weight | 4.21 LB |
| EAN or UPC | 782475892310 |

