- Adapter Mounted IMPERIAL Series Bearing Insert
- 6 15/16" Shaft Size
- 320 mm OD
- Contact Seals
| O.D. Type | Spherical |
| I.D. | 6.9375 in |
| Rolling Element | Spherical Roller Bearing |
| Locking Device | Adapter Sleeve |
| Material | Steel |
| Bearing Type | Spherical Roller Bearing |
| O.D. | 320 mm |
| Seal Material | Rubber |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Lubrication | Relubricatable |
| Duty | Heavy-Duty |
| Outer Ring Width | 3 15/32 in |
| Enclosure | Double Sealed |
| Overall Width | 7 25/64 in |
| Inch/Metric | Inch Bore |
| Weight | 101.41 LB |
| EAN or UPC | 782475224432 |

