Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Inch/Metric
Inch Bore
Overall Width
1 25/64 in
Bearing Type
Ball Bearing
Duty
Standard-Duty
Rolling Element
Ball Bearing
I.D.
1.25 in
Length Through Bore
1.39063 in
Outer Ring Width
18 mm
Material
Steel, Corrosion Resistant
Enclosure
Double Sealed
Bore Type
Round Bore
O.D.
62 mm
Locking Device
Setscrew Locking Collar
Lubrication
Relubricatable
Seal Type
Contact Seals
Weight
0.61 LB
EAN or UPC
782475690138
We're here for you
with Service Centers across the country - We have your back