Skip to content Skip to navigation menu
SC Series E-Z Kleen® Normal-Duty Corrosion-Resistant Bearing Insert

INSSC30M-CR

SC Series E-Z Kleen® Normal-Duty Corrosion-Resistant Bearing Insert
Item #101857521
  • 30 mm ID x 62 mm OD x 18 mm Outer Ring Width
  • Double Sealed (Contact)
  • Setscrew Locking
  • Regreasable
  • Steel - Corrosion Resistant
SC Series E-Z Kleen® Normal-Duty Corrosion-Resistant Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 mm ID x 62 mm OD x 18 mm Outer Ring Width
  • Double Sealed (Contact)
  • Setscrew Locking
  • Regreasable
  • Steel - Corrosion Resistant

applications

  • Air handling
  • Unit handling
  • Food and beverage
  • Forest products
  • Paper
  • Automotive
  • Chemical
  • Packaging and processing

features

  • Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
  • Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
  • Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
  • Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
  • 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
  • Grade 10 balls for quieter operation and less vibration
Bore Type Round Bore
O.D. 62 mm
Lubrication Relubricatable
Locking Device Setscrew Locking Collar
Seal Type Contact Seals
I.D. 30 mm
Overall Width 35.3 mm
Material Steel, Corrosion Resistant
Length Through Bore 35.3 mm
Inch/Metric Metric Bore
Enclosure Double Sealed
Outer Ring Width 18 mm
Bearing Type Ball Bearing
Rolling Element Ball Bearing
Duty Standard-Duty
Weight 0.7 LB
EAN or UPC 782475739523
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison