- 3 15/16" ID x 180 mm OD x 1.8610" Outer Ring Width
- Double Sealed (Contact)
- Springlokâ„¢ Collar
- Regreasable
- Steel
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- 65,000 psi tensile strength
- Rubbing lip seal is crimped to outer race
- Approximately five times the load carrying capacity
- Ductile iron housing
| O.D. | 180 mm |
| Outer Ring Width | 1.861 in |
| Duty | Heavy-Duty |
| Material | Steel |
| Seal Type | Contact Seals |
| Overall Width | 3 21/64 in |
| I.D. | 3.9375 in |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| O.D. Type | Spherical |
| Rolling Element | Spherical Roller Bearing |
| Bore Type | Round Bore |
| Locking Device | Springlok™ Collar |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 3.32813 in |
| Weight | 12.4 LB |
| EAN or UPC | 782475884810 |

