- IPB-Series Brake
- 34 Ft-Lbs Static Torque
- 90 VDC
- Taper-Lock 1008
- No Output Shaft
description
- Equipped with flange for ease of mounting to any suitable mounting surface.Armature mounts to load shaft using Dodge Taper-Lock® bushings.
features
- Integral splined armature and fan designed for maximum cooling
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Factory assembled, tested and preburnished
- Can be mounted to any suitable surface
- Armature mounts to load shaft using taper-lock bushing
compliances
- 0
| Bushing Type | Taper-Lock® |
| Outside Dia. | 5.17 in |
| Style | Shaft Mount |
| Bushing Series | 1008 |
| Housing Length | 2.23 in |
| Voltage Rating | 90 |
| Unit Size | 475 |
| Bore Size [Min] | 0.5 in |
| Torque Rating | 34 in lb |
| Bore Size [Max] | 1 in |
| Weight | 6.0 LB |
| EAN or UPC | 782475628704 |

