- Hub
| Pilot Diameter | 7.75 in |
| Bore Range [Min] | 1.5 in |
| Length Through Bore | 3.1875 in |
| Bushing Series | J |
| Bore Range [Max] | 4.5 in |
| Weight | 22.92 LB |
| EAN or UPC | 782475899838 |
| Pilot Diameter | 7.75 in |
| Bore Range [Min] | 1.5 in |
| Length Through Bore | 3.1875 in |
| Bushing Series | J |
| Bore Range [Max] | 4.5 in |
| Weight | 22.92 LB |
| EAN or UPC | 782475899838 |