- BUSHING,DRIVE:QD,J,1-1/2" BORE,3 BOLTS,6.25" DIA BOLT CIRCLE,CAST DUCTILE IRON,REBORABLE METRIC,QD
| Bore Size | 1.5 in |
| Capscrew Size | M16 x 2 |
| Cap Screws | 3 |
| Type | QD |
| Bushing Series | J |
| Modifier | DRIVE |
| Weight | 27.6 LB |
| EAN or UPC | 782475971992 |
| Bore Size | 1.5 in |
| Capscrew Size | M16 x 2 |
| Cap Screws | 3 |
| Type | QD |
| Bushing Series | J |
| Modifier | DRIVE |
| Weight | 27.6 LB |
| EAN or UPC | 782475971992 |