- Hub
| Length Through Bore | 0.56 in |
| Bore Range [Max] | 1.25 in |
| Bore Range [Min] | 0.5 in |
| Pilot Diameter | 2.25 in |
| Bushing Series | JA |
| Weight | 0.38 LB |
| EAN or UPC | 782475900244 |
| Length Through Bore | 0.56 in |
| Bore Range [Max] | 1.25 in |
| Bore Range [Min] | 0.5 in |
| Pilot Diameter | 2.25 in |
| Bushing Series | JA |
| Weight | 0.38 LB |
| EAN or UPC | 782475900244 |