- BUSHING,DRIVE:QD,JA,1/2" BORE,3 BOLTS,1.84" DIA BOLT CIRCLE,DUCTILE IRON,REBORABLE METRIC,QD
| Modifier | DRIVE |
| Capscrew Size | M5 x 0.8 |
| Bushing Series | JA |
| Type | QD |
| Bore Size | 0.5 in |
| Cap Screws | 3 |
| Weight | 0.52 LB |
| EAN or UPC | 782475972135 |
| Modifier | DRIVE |
| Capscrew Size | M5 x 0.8 |
| Bushing Series | JA |
| Type | QD |
| Bore Size | 0.5 in |
| Cap Screws | 3 |
| Weight | 0.52 LB |
| EAN or UPC | 782475972135 |