- JA Bushing
- Reborable
| Bushing Series | JA |
| Torque Capacity | 1000 lbf |
| Bore Range [Max] | 1.25 in |
| Flange Thickness | 3/8 in |
| Wrench Torque | 60 lbf |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.0625 in |
| Capscrew Size | 10 x 1 |
| Bolt Circle Dia. | 1 21/32 in |
| Weight | 0.47 LB |
| EAN or UPC | 782475484409 |

