- BUSHING,DRIVE:QD,JA,14MM BORE,3 BOLTS,1.84" DIA BOLT CIRCLE,5MM WD X 2.3MM DP KEYSEAT,METRIC HDW,QD
| Modifier | DRIVE |
| Cap Screws | 3 |
| Type | QD |
| Capscrew Size | M5 x 0.8 |
| Bore Size | 14 mm |
| Bushing Series | JA |
| Weight | 0.459 LB |
| EAN or UPC | 782475000166 |
| Modifier | DRIVE |
| Cap Screws | 3 |
| Type | QD |
| Capscrew Size | M5 x 0.8 |
| Bore Size | 14 mm |
| Bushing Series | JA |
| Weight | 0.459 LB |
| EAN or UPC | 782475000166 |