- JA Series QD Bushing
- 0.9375 in Bore Size
- 1.665 in Bolt Circle
| Inch/Metric | Inch |
| Torque Capacity | 1000 lb/in |
| Bore Range [Max] | 1.25 in |
| Bolt Circle Diameter | 1.665 in |
| Capscrew Size | 10-24 x 1 |
| Flange Thickness | 5/16 in |
| Bore Size | 0.938 in - 15/16 in |
| Cap Screws | 3 |
| Wrench Torque | 5 lbf |
| Material | Ductile Iron |
| Large Diameter | 1 3/8 in |
| Keyway Size | 1/4 x 1/8 |
| Bolt Circle Dia. | 1 21/32 in |
| E (Knuckle Width) | 0.688 in |
| Bushing Series | JA |
| Overall Length | 0.90625 in |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 0.90625 in |
| Weight | 0.35 LB |
| EAN or UPC | 782475100033 |

