- BUSHING,DRIVE:QD,JA,20MM BORE,3 BOLTS,1.84" DIA BOLT CIRCLE,6MM WD X 2.8MM DP KEYSEAT,METRIC HDW,QD
| Type | QD |
| Capscrew Size | M5 x 0.8 |
| Bushing Series | JA |
| Cap Screws | 3 |
| Bore Size | 20 mm |
| Modifier | DRIVE |
| Weight | 0.39 LB |
| EAN or UPC | 782475177615 |
| Type | QD |
| Capscrew Size | M5 x 0.8 |
| Bushing Series | JA |
| Cap Screws | 3 |
| Bore Size | 20 mm |
| Modifier | DRIVE |
| Weight | 0.39 LB |
| EAN or UPC | 782475177615 |