- JA Series QD Bushing
- 20 mm Bore Size
- 1.665 in Bolt Circle
| Inch/Metric | Metric |
| Bore Size | 0.787 in - 20 mm |
| Bolt Circle Diameter | 1.665 in |
| Bushing Series | JA |
| Weight | 0.4 LB |
| EAN or UPC | 782476275983 |
| Inch/Metric | Metric |
| Bore Size | 0.787 in - 20 mm |
| Bolt Circle Diameter | 1.665 in |
| Bushing Series | JA |
| Weight | 0.4 LB |
| EAN or UPC | 782476275983 |