- BUSHING,DRIVE:QD,JA,24MM BORE,3 BOLTS,1.84" DIA BOLT CIRCLE,8MM WD X 3.3MM DP KEYSEAT,METRIC HDW,QD
| Bushing Series | JA |
| Bore Size | 24 mm |
| Cap Screws | 3 |
| Modifier | DRIVE |
| Type | QD |
| Capscrew Size | M5 x 0.8 |
| Weight | 0.4 LB |
| EAN or UPC | 782475177622 |
| Bushing Series | JA |
| Bore Size | 24 mm |
| Cap Screws | 3 |
| Modifier | DRIVE |
| Type | QD |
| Capscrew Size | M5 x 0.8 |
| Weight | 0.4 LB |
| EAN or UPC | 782475177622 |