- LM710900 Series Single Cone
- 2.5590" Straight Bore
- 0.9050" Wide
- 0.120" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| I.D. | 2.559 in |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.120 in |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Series | LM710900 |
| Tolerance | Standard |
| Material | Steel |
| O.D. | N/A |
| Cone Width | 0.905 in |
| Weight | 1.25 LB |
| EAN or UPC | 782475720545 |

